Shop All Pressure Reducing Valves
Hayward Flow Control
Back Pressure Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # PBV1150TPE1
Zoro # G9886180
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Port Size 1 1/2" x 1 1/2"
- Connection Type FNPT
- Body Material PVC
- Max. Fluid Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PBV1150TPE1
- Zoro # G9886180
- UPC # 610377303040
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Port Size | 1 1/2" x 1 1/2" |
Details
Connection Type | FNPT |
Body Material | PVC |
Max. Fluid Temp. | 140 Degrees F |
Max. Continuous Flow Rate | 72 gpm |
Spring Material | Zinc Plated |
Item | Pressure Reducing Control Valve |
Max. Intermittent Flow Rate | 23 gpm |
Elastomer Material | EPDM |
Valve Type | Pressure Reducing |
Operating Pressure | 250 psi |
Nut Material | Stainless Steel |
Cover Material | Noryl(TM) |
Max. Continous Flow Rate | 72 gpm |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 1 1/2 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 72 gpm, Max. Intermittent Flow Rate 23 gpm, Port Size 1-1/2 in x 1-1/2 in, Max. Fluid Temp. 140 Degrees F, Body Material PVC, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Faucet Repair Parts, Metal, 1-5/8" x 7/8" (99-0215)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 12", 2.2 GPM Flow Rate (EVO-SPT-12)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- KOHLER Bonnet Kit (1352289-2BZ)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV3050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- ZURN Pressure Reducing Valve (212-500XL3Y)
- Hayward Flow Control Valves