Shop All Pressure Reducing Valves
Hayward Flow Control
Back Pressure Valve, 1-1/2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # PBV3150TPE1
Zoro # G9885858
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Inlet Size 1 1/2"
- Port Size 1 1/2" x 1 1/2"
- Connection Type FNPT
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PBV3150TPE1
- Zoro # G9885858
- UPC # 610377303262
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet Size | 1 1/2" |
Port Size | 1 1/2" x 1 1/2" |
Height | 8.35" |
Length | 4.90" |
Details
Connection Type | FNPT |
Body Material | Polypropylene |
Max. Pressure | 150 psi |
Max. Temp. | 70 Degrees F |
Nut Material | Stainless Steel |
Max. Intermittent Flow Rate | 23 gpm |
Item | Pressure Reducing Control Valve |
Max. Fluid Temp. | 180 Degrees F |
Cover Material | Noryl(TM) |
Valve Type | Pressure Reducing |
Operating Pressure | 150 psi |
Application | Chemical Dosing, Transfer and Processing, Chlorination Systems |
Pressure Adjustment Range | 10 to 150 psi |
Elastomer Material | EPDM |
Max. Continous Flow Rate | 72 gpm |
Spring Material | Zinc Plated |
Max. Continuous Flow Rate | 72 gpm |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 1 1/2 in, Connection Type Threaded, Operating Pressure 150 psi, Max. Continuous Flow Rate 72 gpm, Max. Intermittent Flow Rate 23 gpm, Port Size 1-1/2 in x 1-1/2 in, Max. Fluid Temp. 180 Degrees F, Body Material Polypropylene, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1UFX1F-700XLFP - 1" by 1" 700XLFP High Capacity Dual Check Valve (1UFX1F-700XLFP)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (ACF100)
- MASON Towel Ring, Aluminum; Zinc, Chrome Plated (YB8086CH)
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1025TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1050TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1050TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110192LF)
- Hayward Flow Control Pressure Reducing Valves