Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH215STVA9
Zoro # G508274122
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Pressure 250 psi
- Standards NSF/ANSI 372
- Stem Type Blowout Resistant
- Max. Pressure 250 psi CWP
- Connection Type Socket/Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH215STVA9
- Zoro # G508274122
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Overall Length | 7.39 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material CPVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material CPVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Euro Hi-Flo Swivel Coupler, 1/4" FNPT (ERC 071201FA)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,735 Nameplate RPM (6K885)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D20-12-BP25)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- JAMESBURY PNEUMATIC STAINLESS THREADED 1IN NPT BALL VALVE (1" 4A 3600 XTB2)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- RBR VALVOLE PNEUMATIC STAINLESS THREADED 1/2IN NPT BALL VALVE (SERIES 800)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/4 Inch x 1/4 Inch NPT Female WP 600 PSI (VB04)
- Hayward Flow Control Pneumatic Valves