Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH210STEA9
Zoro # G508274078
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material PTFE
- Mount Direct
- Connection Type Socket/Thread
- Operation Spring Return
- Standards NSF/ANSI 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH210STEA9
- Zoro # G508274078
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Overall Length | 5.34 in |
Nominal Valve Size | 1 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material CPVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material CPVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner-Setscrew (VPS-212)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1202)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- FLEXZILLA Pro Air Hose Reusable Fitting w Ball Swi (RP900250BS)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- BRAY Precision Roller Limit Other Pneumatic Valve (ST2-2-2-74/D24-70-A)
- FESTO Ball Valve VZBE-1-T-63-T-2-F0405-V15V15 (VZBE-1-T-63-T-2-F0405-V15V15)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve® Brass Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 3/4" (3/4 86-1-RT-6-A512D-PMK-3-A510)
- FESTO Ball Valve QH-1/2 (QH-1/2)
- SPEARS Manual Cpvc 1In Ball Valve (2339-010C)
- Hayward Flow Control Pneumatic Valves