Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH205STVA9
Zoro # G208274088
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Full
- Body Material CPVC
- Required Pressure 250 psi
- Stem Type Blowout Resistant
- Standards NSF/ANSI 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH205STVA9
- Zoro # G208274088
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Overall Length | 4.65 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Actuator Operation Air to Spring, Ball Material CPVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material CPVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- SPEEDAIRE O-Ring for Polycarbonate Bowl, Standard (114X66)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 100 Chain Size, 28 # of Teeth (100A28 X 1 3/8)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 5600 Series (5602-6-6S)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2" (1-1/2 86-6-RT-6-630-24DC-EMK-6-630)
- BASIKS Ball Valve, Pneumatic Act, PVC, 1", EP, SOC (ABT100EPS-PV)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve® Brass Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 3/4" (3/4 86-1-RT-6-A512D-PMK-3-A510)
- BASIKS Ball Valve, Pneumatic Act, CPVC, 3/4, EP, SOC (SBT075EPS-CP)
- A-T CONTROLS MARS PNEUMATIC STAINLESS THREADED 2IN NPT BALL VALVE (197060-4)
- ALPHA TECHNOLOGIES AIGNEP Mini Ball Valve 86320-04-04, 1/4" Tube X 1/4" Tube - Min Qty 6 (86320-04-04)
- Hayward Flow Control Pneumatic Valves