Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH120STVA9
Zoro # G408274123
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Spring Return
- Standards NSF/ANSI 372
- Pipe Size 2 in
- Connection Type Socket/Thread
- Max. Pressure 250 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH120STVA9
- Zoro # G408274123
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 2 in |
Nominal Valve Size | 2 in |
Overall Length | 7.99 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material PVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 5/8 In. (SDS58)
- WESTWARD Metered Grease Control Valve (5NUG2)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- PROTECTIONPRO Grease Fitting Adapter Set (PR1101098)
- HAYWARD FLOW CONTROL Automated Ball Valve (PSSTBH220STEA9)
- HAYWARD FLOW CONTROL Automated Ball Valve (PSSTBH110STVA9)
- HAYWARD FLOW CONTROL Automated Ball Valve (PSSTBH120STEA9)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- A-T CONTROLS MARS PNEUMATIC STAINLESS THREADED 2IN NPT BALL VALVE (197060-4)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Brass Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2" (2 86-1-RT-6-630-120AC-EMK-7-630)
- BRAY Precision Roller Limit Other Pneumatic Valve (ST2-2-2-74/D24-70-A)
- Hayward Flow Control Pneumatic Valves