Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH120STEA9
Zoro # G708274090
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Mount Direct
- Required Pressure 250 psi
- Operation Spring Return
- Max. Pressure 250 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH120STEA9
- Zoro # G708274090
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 2 in |
Overall Length | 7.99 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material PVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-3/8-XC)
- NTN Tapered Roller Bearing Cones (25820)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X10CF)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- INTERSTATE PNEUMATICS Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI (VB16)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/4 Inch NPT Male (VT4)
- RBR VALVOLE PNEUMATIC STAINLESS THREADED 1/2IN NPT BALL VALVE (SERIES 800)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/4 Inch x 1/4 Inch NPT Female WP 600 PSI (VB04)
- Hayward Flow Control Pneumatic Ball Valves