Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH115STVA9
Zoro # G308274094
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Seal Material FPM
- Required Pressure 250 psi
- Standards NSF/ANSI 372
- Body Material PVC
- Max. Pressure 250 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH115STVA9
- Zoro # G308274094
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 7.39 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material PVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2322V441 44-3/4" Outside Length, 44 3/32 in Pitch Length, 1-7/16" Top Width (3HEW4)
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/8 Inch NPT Male (VT2)
- SPEARS Manual Cpvc 1In Ball Valve (2339-010C)
- BURKERT PNEUMATIC PVC 32MM BALL VALVE (00262744 2030 A 25.0 EA PV D32)
- BASIKS Ball Valve, Pneumatic Act, CPVC, 3/4, EP, SOC (SBT075EPS-CP)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- BASIKS Ball Valve, Pneumatic Act, PVC, 1", EP, SOC (ABT100EPS-PV)
- Hayward Flow Control Pneumatic Valves