Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH115STEA9
Zoro # G308274100
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Port Full
- Max. Pressure 250 psi CWP
- Body Seal Material EPDM
- Required Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH115STEA9
- Zoro # G308274100
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Overall Length | 7.39 in |
Nominal Valve Size | 1 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material PVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, Hydraulic, 20gpm (15CN210QM250M4M41)
- TRITAN Thrust Washer, dia. 1.500in, 0.03in. Thick (TRA2435)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87274)
- MILTON M Style Industrial Coupler, 1/4" MNPT (S-716)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-131WSA-V)
- A-T CONTROLS MARS PNEUMATIC STAINLESS THREADED 2IN NPT BALL VALVE (197060-4)
- RBR VALVOLE PNEUMATIC STAINLESS THREADED 1/2IN NPT BALL VALVE (SERIES 800)
- BRAY Precision Roller Limit Other Pneumatic Valve (ST2-2-2-74/D24-70-A)
- FESTO Ball Valve VZBM-1/2-RP-25-D-2-F03-B2B3 (VZBM-1/2-RP-25-D-2-F03-B2B3)
- BASIKS Ball Valve, Pneumatic Act, PVC, 1", EP, SOC (ABT100EPS-PV)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/2 Inch x 1/2 Inch NPT Female WP 600 PSI (VB08)
- Hayward Flow Control Pneumatic Ball Valves