Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH110STEA9
Zoro # G408274086
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection Type Socket/Thread
- Body Style True Union
- Pipe Size 1 in
- Mount Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH110STEA9
- Zoro # G408274086
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Overall Length | 5.34 in |
Nominal Valve Size | 1 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Spring, Ball Material PVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D727)
- D&D 71" Outside Length, 2/3" Top Width, 1 Ribs (BX68)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Red (IGRD05025-15-G)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 3/8 Inch FPT x 3/8 Inch MPT (VB660)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-131WSA-V)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Brass Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2" (2 86-1-RT-6-630-120AC-EMK-7-630)
- BASIKS Ball Valve, Pneumatic Act, PVC, 1", EP, SOC (ABT100EPS-PV)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/8 Inch x 3/8 Inch NPT Female, WP 600 PSI (VB06)
- Hayward Flow Control Pneumatic Valves