Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSSTBH105STVA9
Zoro # G508274092
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NSF/ANSI 372
- Max. Pressure 250 psi CWP
- Mount Direct
- Required Pressure 250 psi
- Stem Type Blowout Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSSTBH105STVA9
- Zoro # G508274092
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Overall Length | 4.65 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Actuator Operation Air to Spring, Ball Material PVC, Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/4" MP x 1/2" MP - 4060 psi (XCP4-08,12MP-08MP,24 IN OAL)
- MCGILL CF Series, Cam Follower, #CF1 (CF1)
- FESTO Ball Valve QH-1/2 (QH-1/2)
- ALPHA TECHNOLOGIES AIGNEP Mini Ball Valve 86320-06-06, 3/8" Tube X 3/8" Tube - Min Qty 5 (86320-06-06)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Brass Barstock Ball Valve W/600 Series 120AC Electric Actuator, 2" (2 86-1-RT-6-630-120AC-EMK-7-630)
- INTERSTATE PNEUMATICS Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI (VB16)
- A-T CONTROLS MARS PNEUMATIC STAINLESS THREADED 2IN NPT BALL VALVE (197060-4)
- ALPHA TECHNOLOGIES AIGNEP Mini Ball Valve 86320-04-04, 1/4" Tube X 1/4" Tube - Min Qty 6 (86320-04-04)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/8 Inch NPT Male (VT2)
- Hayward Flow Control Pneumatic Ball Valves