Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSDTBH220STEA8
Zoro # G508274108
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI 372
- Body Seal Material EPDM
- Seat Material PTFE
- Stem Type Blowout Resistant
- Connection Type Socket/Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # PSDTBH220STEA8
- Zoro # G508274108
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Overall Length | 7.99 in |
Connection Size - Side 2 | 2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material CPVC, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material CPVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated, Valve Construction Three-Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- CLESCO BSB-121630 Bronze Sleeve Bearing (BSB-121630)
- IDEAL Anti-Oxidant, 8 oz Brush Cap (30-031)
- VIKING NORSEMAN DRILL 96070 Ultra Lube Metal Cutting Lubricant (12 Pack), 16 Oz (96070)
- ALPHA TECHNOLOGIES AIGNEP Mini Ball Valve 86320-04-04, 1/4" Tube X 1/4" Tube - Min Qty 6 (86320-04-04)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 3/8 Inch FPT x 3/8 Inch MPT (VB660)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/4 Inch NPT Male (VT4)
- BASIKS Ball Valve, Pneumatic Act, PVC, 1", EP, SOC (ABT100EPS-PV)
- Hayward Flow Control Pneumatic Ball Valves