Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSDTBH215STVA8
Zoro # G708274083
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Port Full
- Mount Direct
- Required Pressure 250 psi
- Pipe Size 1 1/2 in
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # PSDTBH215STVA8
- Zoro # G708274083
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Overall Length | 7.39 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material CPVC, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material CPVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated, Valve Construction Three-Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR HANGER BEARING-STK - HANGER BEARINGS (CHB2203W)
- SKF SKF-5304, Double Row Ball Brgs, 5304 (5304)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve® Brass Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 3/4" (3/4 86-1-RT-6-A512D-PMK-3-A510)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/4 Inch x 1/4 Inch NPT Female WP 600 PSI (VB04)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- SPEARS Manual Cpvc 1In Ball Valve (2339-010C)
- FESTO Ball Valve VZBE-3/8-T-63-D-2-M-V15V15 (VZBE-3/8-T-63-D-2-M-V15V15)
- A-T CONTROLS MARS PNEUMATIC STAINLESS THREADED 2IN NPT BALL VALVE (197060-4)
- JAMESBURY PNEUMATIC STAINLESS THREADED 1IN NPT BALL VALVE (1" 4A 3600 XTB2)
- Hayward Flow Control Pneumatic Ball Valves