Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSDTBH210STVA8
Zoro # G108274089
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1 in
- Body Style True Union
- Connection Type Socket/Thread
- Mount Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSDTBH210STVA8
- Zoro # G108274089
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Overall Length | 5.34 in |
Nominal Valve Size | 1 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Air, Ball Material CPVC, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material CPVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated, Valve Construction Three-Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- GROHE Universal Non-Return Valves Starlight Ch (47158000)
- BURKERT PNEUMATIC PVC 32MM BALL VALVE (00262744 2030 A 25.0 EA PV D32)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- TY VALVE Pneumatic 150 Steel Flanged 12In Ball Valve (U156RF0010)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-134WSA-G)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2" (1-1/2 86-6-RT-6-630-24DC-EMK-6-630)
- INTERSTATE PNEUMATICS Standard Tank Valve 1/8 Inch NPT Male (VT2)
- Hayward Flow Control Pneumatic Ball Valves