Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSDTBH205STEA8
Zoro # G408274079
original price:
$730.99
21% off
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Pressure 250 psi
- Pipe Size 1/2 in
- Body Style True Union
- Standards NSF/ANSI 372
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # PSDTBH205STEA8
- Zoro # G408274079
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1/2 in |
Nominal Valve Size | 1/2 in |
Overall Length | 4.65 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Actuator Operation Air to Air, Ball Material CPVC, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material CPVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated, Valve Construction Three-Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3M Ht Timing Belt, 252-3M-15 (252-3M-15)
- ENERPAC HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206)
- ORS Deep Groove Ball Bearing, 40mmBore68mm (6008 2RS NR C3 G93)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z401)
- BASIKS Ball Valve, Pneumatic Act, CPVC, 3/4, EP, SOC (SBT075EPS-CP)
- RBR VALVOLE PNEUMATIC STAINLESS THREADED 1/2IN NPT BALL VALVE (SERIES 800)
- INTERSTATE PNEUMATICS Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI (VB16)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- FESTO Ball Valve VZBE-3/8-T-63-D-2-M-V15V15 (VZBE-3/8-T-63-D-2-M-V15V15)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/4 Inch x 1/4 Inch NPT Female WP 600 PSI (VB04)
- Hayward Flow Control Pneumatic Ball Valves