Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSDTBH120STEA8
Zoro # G508274115
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Seal Material EPDM
- Port Full
- Required Pressure 250 psi
- Body Style True Union
- Stem Type Blowout Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSDTBH120STEA8
- Zoro # G508274115
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Overall Length | 7.99 in |
Connection Size - Side 1 | 2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material PVC, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated, Valve Construction Three-Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009NSE C3)
- DEVILBISS Valve Kit (KK-4275)
- OTC Ball Joint Connected Adapter Professional Kit (CA6630)
- GAST Sound Shield Installation Kit, 8.69" H. (SSP-87R6-01)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/2 Inch x 1/2 Inch NPT Female WP 600 PSI (VB08)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- JAMESBURY PNEUMATIC STAINLESS THREADED 1IN NPT BALL VALVE (1" 4A 3600 XTB2)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- FESTO Ball Valve QH-QS-6 (QH-QS-6)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- Hayward Flow Control Pneumatic Valves