Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSDTBH115STEA8
Zoro # G708274106
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Direct
- Seat Material PTFE
- Port Full
- Body Style True Union
- Connection Type Socket/Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # PSDTBH115STEA8
- Zoro # G708274106
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Overall Length | 7.39 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material PVC, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated, Valve Construction Three-Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Brake AC Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T-D)
- DYNABRADE Mandrel (93550)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/8 Inch x 3/8 Inch NPT Female, WP 600 PSI (VB06)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-131WSA-V)
- FESTO Ball Valve VAPB-1-F-40-F0304 (VAPB-1-F-40-F0304)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- A-T CONTROLS MARS PNEUMATIC STAINLESS THREADED 2IN NPT BALL VALVE (197060-4)
- BASIKS Ball Valve, Pneumatic Act, CPVC, 3/4, EP, SOC (SBT075EPS-CP)
- Hayward Flow Control Pneumatic Valves