Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSDTBH110STEA8
Zoro # G508274085
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material PTFE
- Pipe Size 1 in
- Max. Pressure 250 psi CWP
- Port Full
- Body Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # PSDTBH110STEA8
- Zoro # G508274085
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 5.34 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 in, Actuator Operation Air to Air, Ball Material PVC, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated, Valve Construction Three-Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs, #RLS11 (RLS11)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- FESTO Ball Valve VZBE-3/8-T-63-D-2-M-V15V15 (VZBE-3/8-T-63-D-2-M-V15V15)
- BASIKS Ball Valve, Pneumatic Act, PVC, 1", EP, SOC (ABT100EPS-PV)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-131WSA-V)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve® Brass Ball Valve W/500 Series Double-Acting Pneumatic Actuator, 3/4" (3/4 86-1-RT-6-A512D-PMK-3-A510)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/4 Inch x 3/4 Inch NPT Female, WP 600 PSI (VB12)
- FESTO Ball Valve QHS-QS-6 (QHS-QS-6)
- Hayward Flow Control Pneumatic Valves