Shop All Pneumatic Ball Valves
Hayward Flow Control
Automated Ball Valve
Mfr # PSDTBH107STEA8
Zoro # G408274093
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NSF/ANSI 372
- Pipe Size 3/4 in
- Connection Type Socket/Thread
- Body Style True Union
- Mount Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PSDTBH107STEA8
- Zoro # G408274093
- Country of Origin Multiple
- Category Pneumatic Ball Valves
Dimensions
Pipe Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Overall Length | 4.79 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3/4 in, Actuator Operation Air to Air, Ball Material PVC, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Operating Pressure Differential Not Applicable, NEMA Enclosure Rating Not Rated, Valve Construction Three-Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-100-77-G)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI GY (PLG02530-300)
- PERFORMANCE TOOL 6OZ PSTL Oiler (W54264)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- FESTO Ball Valve VAPB-3/4-F-40-F03 (VAPB-3/4-F-40-F03)
- RBR VALVOLE PNEUMATIC STAINLESS THREADED 1/2IN NPT BALL VALVE (SERIES 800)
- FESTO Ball Valve VAPB-1/2-F-40-F03 (VAPB-1/2-F-40-F03)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- FESTO Ball Valve QH-1/2 (QH-1/2)
- FESTO Ball Valve VZBE-2-T-63-T-2-F0507-V15V15 (VZBE-2-T-63-T-2-F0507-V15V15)
- INTERSTATE PNEUMATICS Brass Ball Valve 1/4 Inch x 1/4 Inch NPT Female WP 600 PSI (VB04)
- Hayward Flow Control Pneumatic Valves