Shop All Pneumatic Flow Control Valves
Hayward Flow Control
Actuated Ball Valve, Tube Size 3/4", PTFE
Mfr # EATBH107STE
Zoro # G506626244
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection Type Socket x Thread
- Pipe Size 3/4 in
- Body Style 2-way
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # EATBH107STE
- Zoro # G506626244
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/4 in |
Tube Size | 3/4 in |
Overall Length | 4.75 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Thermal Overload Protection, Connection Gender - Side 1 Female, Connection Type - Side 1 True-Union Socket/True-Union NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT21812)
- SWAGELOK 3/4IN STAINLESS TUBE PIPE UNION, 10PK (SS-1210-6)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND21)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (848-025)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EATBH120STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, S/T (TBB1007CPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/FPM, S/T (TBB1015CPFG)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- CHICAGO VALVES AND CONTROLS 2", 3 Piece Threaded Stainless Steel Ball Valve Inline (796666RMMTE020)
- Hayward Flow Control Pneumatic Flow Control Valves