Shop All Pneumatic Flow Control Valves
Hayward Flow Control
Actuated Ball Valve, Tube Size 2", PTFE
Mfr # EATBH120STE
Zoro # G506626251
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection Type Socket x Thread
- Body Style 2-way
- Pipe Size 2 in
- Tube Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # EATBH120STE
- Zoro # G506626251
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 in |
Tube Size | 2 in |
Overall Length | 7.99 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Thermal Overload Protection, Connection Gender - Side 1 Female, Connection Type - Side 1 True-Union Socket/True-Union NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (R0T51315-PP)
- DELTA Urban Arzo, Robe Hook Stainless (77535-SS)
- WATTS Air Seperator, 1-1/4 In, Iron (AS-M1- 1-1/4)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 2 Inch ABS Reducing Wye (6792326)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/FPM, Full Port, S/T (TBH2050ASTV0000)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1150STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/FPM, Full Port, S/T (TBH2100ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, Flanged (TBH1200A0FE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0TV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", CPVC/FPM, Socket (TBB2030SPFG)
- JOMAR VALVE 3/8" FNPT Brass Gas Ball Valve Inline (101-402)
- Hayward Flow Control Pneumatic Valves