Shop All Pneumatic Flow Control Valves
Hayward Flow Control
Actuated Ball Valve, Tube Size 1-1/2
Mfr # EATBH115STE
Zoro # G110474460
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection Type Socket x Thread
- Pipe Size 1 1/2 in
- Overall Length 7.39 in
- Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # EATBH115STE
- Zoro # G110474460
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 7.39 in |
Tube Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Three-Piece, Actuator Features Thermal Overload Protection, Connection Gender - Side 1 Female, Connection Type - Side 1 True-Union Socket/True-Union NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 110, 12/16 Oz Tubs, Shoe Brake Grease (L0037-004)
- WEATHERHEAD Adapter Bowl, 1555855 (ET400AR-10)
- BESTORQ 485K4 Micro V Belt, 48.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (485K4)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.75 inch OD (5B94SF)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STV)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STV)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- Hayward Flow Control Pneumatic Flow Control Valves