Shop All Y & Basket Strainers
Hayward Flow Control
3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi
Mfr # SB1075STE132
Zoro # G4400243
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Socket/Threaded
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # SB1075STE132
- Zoro # G4400243
- UPC # 610377197380
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Height | 11-45/64" |
Width | 8-41/64" |
Length | 11 in |
Mesh Size | 1/32" |
Connection Size | 3/4 in |
Perforated Screen Size | 0.0312 in |
Description
Basket Strainer, Connection Size 3/4 in, Mesh Size 1/32 In., Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 11 3/4 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Single, Housing Material PVC, Connection Type Socket, Threaded, Maximum Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU5)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3584)
- HAYWARD FLOW CONTROL 2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00200T)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Basket Strainer, 150 psi (DB1100ST132)
- HAYWARD FLOW CONTROL 1/2", socket, PVC, Y Strainer, 150 psi (YS10050S)
- HAYWARD FLOW CONTROL 1-1/2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00150T)
- HAYWARD FLOW CONTROL 3", socket, PVC, Y Strainer, 150 psi (YS10300S)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1200STE18)
- KECKLEY 4", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFS-CI125P34-FBI-GFV)
- Hayward Flow Control Y & Basket Strainers