Shop All Y & Basket Strainers
Hayward Flow Control
3/4", Socket/Threaded, PVC, Basket Strainer, 150 psi
Mfr # SB1075ST132
Zoro # G2966844
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Socket/Threaded
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # SB1075ST132
- Zoro # G2966844
- UPC # 610377109932
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Height | 1-25/32" |
Screen Size | 1/32" |
Length | 11 in |
Connection Size | 3/4 in |
Perforated Screen Size | 0.0312 in |
Description
Basket Strainer, Connection Size 3/4 in, Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 11 3/4 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Single, Housing Material PVC, Connection Type Socket, Threaded, Maximum Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRENE Tubing, Norprene(R), 1/2 in OD, 50 Ft (APW00019)
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 1/4" Tube (PLM1/4)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-117)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, CPVC, Basket Strainer, 150 psi (DB2100ST132)
- HAYWARD FLOW CONTROL 3", Flanged, PVC, Simplex Strainer, 150 psi (SB1300FE18)
- HAYWARD FLOW CONTROL 1-1/4" and 1-1/2", PVC, Screen (YSX1015022)
- HAYWARD FLOW CONTROL 3", socket, PVC, Simplex Strainer, 150 psi (SB1300SE18)
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1150STE18)
- HAYWARD FLOW CONTROL 2-1/2", socket, PVC, Y Strainer, 150 psi (YS10250S)
- ZORO SELECT 3/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H624)
- Hayward Flow Control Y & Basket Strainers