Shop All Y & Basket Strainers
Hayward Flow Control
3", Flanged, PVC, Simplex Strainer, 150 psi
Mfr # SB1300FE18
Zoro # G4400331
Free Shipping & Returns
$1,587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # SB1300FE18
- Zoro # G4400331
- UPC # 610377134491
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Width | 20-23/64" |
Height | 22-19/64" |
Length | 20 3/8 in |
Connection Size | 3 in |
Perforated Screen Size | 0.1250 in |
Description
Basket Strainer, Connection Size 3 in, Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 22 1/4 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Single, Housing Material PVC, Connection Type Flanged, Maximum Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-3562)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (6AYY8)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- HAYWARD FLOW CONTROL 2", Threaded, PVC, Y Strainer, 150 psi (YS10200TU)
- HAYWARD FLOW CONTROL 6", Flanged, PVC, Basket Strainer, 150 psi (SB1600FT18)
- HAYWARD FLOW CONTROL 1-1/4", Threaded, Clear PVC, Y Strainer, 150 psi (YS00125T)
- HAYWARD FLOW CONTROL 1", CPVC, Replacement Basket (BS21001/32)
- HAYWARD FLOW CONTROL 4", CPVC, Screen (YSX2040022)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-40)
- Hayward Flow Control Y & Basket Strainers