Shop All Y & Basket Strainers
Hayward Flow Control
2", Socket/Threaded, CPVC, Basket Strainer, 150 psi
Mfr # DB2200ST18
Zoro # G6708922
product price: $4,115.99
/ea
Free Shipping & Returns
$4,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Socket/Threaded
- Screen Material CPVC
- Housing Material CPVC
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # DB2200ST18
- Zoro # G6708922
- UPC # 610377110358
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Screen Size | 1/8" |
Height | 15-1/2" |
Length | 35 1/4 in |
Connection Size | 2 in |
Perforated Screen Size | 0.1250 in |
Description
Basket Strainer, Connection Size 2 in, Screen Material CPVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 15 1/2 in, Maximum Pressure at 100 deg F 130 psi, Strainer Style Dual, Housing Material CPVC, Connection Type Socket, Threaded, Maximum Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- LEGEND VALVE 2-1/2" S-15 BRONZE Y-STRAINER (105-519)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1200ST18)
- HAYWARD FLOW CONTROL 1", socket, CPVC, Y Strainer, 150 psi (YS20100S)
- HAYWARD FLOW CONTROL 3", socket, PVC, Y Strainer, 150 psi (YS10300S)
- HAYWARD FLOW CONTROL 3", Threaded, PVC, Simplex Strainer, 150 psi (SB1300TE18)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, CPVC, Basket Strainer, 150 psi (DB2100ST132)
- HAYWARD FLOW CONTROL 3", CPVC, Screen (YSX2030022)
- KECKLEY 3", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (31THY-BC045P34-FTI-F)
- Hayward Flow Control Y & Basket Strainers