Shop All Solenoid Valves
Hayward Flow Control
120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # SV10100STE
Zoro # G3169372
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Electrical Connections 1/2" Conduit
- Valve Design 2-Way/2-Position
- Voltage 120V AC
- Orifice Dia. 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # SV10100STE
- Zoro # G3169372
- UPC # 610377728614
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Orifice Dia. | 3/64 in |
Overall Height | 6 5/8 in |
Overall Width | 3 in |
Pipe Size | 1" |
Overall Length | 5 1/2 in |
Nominal Pipe Size | 1 in |
Orifice Diameter | 3/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1 in, Orifice Diameter 3/8 in, Body Material PVC, Coefficient of Volume (Cv) 3.8, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361260805)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- ZURN Adapter, Polyalloy, 1/2" Tube (QQPMC33X)
- INTERSTATE PNEUMATICS Brass 6 PK (FA616B-D6)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV10050STV)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STV)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STV)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STE)
- REDHAT 120V AC Brass High Vacuum Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033VH)
- Hayward Flow Control Valves