Shop All Y & Basket Strainers
Hayward Flow Control
1", Socket/Threaded, CPVC, Basket Strainer, 150 psi
Mfr # DB2100ST132
Zoro # G6809327
Free Shipping & Returns
$2,821.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket/Threaded
- Screen Material CPVC
- Housing Material CPVC
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DB2100ST132
- Zoro # G6809327
- UPC # 610377110327
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Height | 11-45/64" |
Screen Size | 1/32" |
Length | 27 1/4 in |
Connection Size | 1 in |
Perforated Screen Size | 0.0312 in |
Description
Basket Strainer, Connection Size 1 in, Screen Material CPVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 11 3/4 in, Maximum Pressure at 100 deg F 130 psi, Strainer Style Dual, Housing Material CPVC, Connection Type Socket, Threaded, Maximum Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735RB)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- BANJO 90 Degree Mounting Bracket (V25271)
- KOHLER Hydrorail-S Shower Column Kit With Awaken, 1.75 Gpm (76471-G-BN)
- HAYWARD FLOW CONTROL 1", socket, PVC, Y Strainer, 150 psi (YS10100S)
- HAYWARD FLOW CONTROL 1/2", Threaded, CPVC, Y Strainer, 150 psi (YS20050T)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC100STE132)
- HAYWARD FLOW CONTROL 2", CPVC, Replacement Basket (BS22001/8)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1200ST18)
- HAYWARD FLOW CONTROL 1/2", socket, Clear PVC, Y Strainer, 150 psi (YS00050S)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- Hayward Flow Control Y & Basket Strainers