Shop All Ball Valves
Hayward Flow Control
1" Socket PVC Ball Valve Inline True Union
Mfr # TB1100STE
Zoro # G3405351
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material PVC
- Body Style Inline True Union
- Ball Valve Product Group Manual
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TB1100STE
- Zoro # G3405351
- UPC # 610377327169
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 5.25 in |
Description
Ball Valve, Body Material PVC, Ball Material PVC, Handle Type Tee, Seal Material EPDM, Seat Material PTFE, Stem Material PVC, Stem Type Blowout Proof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- VNE STAINLESS STEEL FITTING (E7W4.0)
- ZORO SELECT Flexible Cap, For Pipe Size 6" (QC-106)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (414101)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, S/T (TBB1005CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, S/T (TBB1007CPEG)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0SE0000)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, S/T (TBH1100ASTE0000)
- APOLLO VALVES 2" Sweat Bronze Ball Valve 2-Way (77C20801A)
- Hayward Flow Control Valves