Haynes 50 6-9 oz Spray Vans Per Carton
Mfr # 50
Zoro # G304136044
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haynes
- MFR # 50
- Zoro # G304136044
- Country of Origin China
- Category Lubricants
Description
Haynes Spray is a light duty sanitary oil lubricant for all sanitary machine parts. This lubricant is authorized by the NSF (rated H1) for use in food processing plants for incidental food contact. All ingredients are .
Haynes Spray, The U. S. P. Light Duty Sanitary Spray can be used as an oil lubricant for food processing equipment. This sanitary oil can be used safely on drawer slides, doors, hinges, wheels, carts, or anywhere a light duty oil is needed in and around the food processing area. Haynes Spray contains no animal or vegetable fats and is absolutely neutral. It will not turn rancid, contaminate or taint food products. It is odorless, tasteless, colorless and non-toxic. AEROSOL CANS CAN ONLY SHIP VIA GROUND SERVICE WITHIN THE CONTIGUOUS UNITED STATES.
Features- Food Grade Lubricant
- Food Grade Oil
- Colorless, Odorless, Tasteless, Non-Toxic
- NSF registered
- H1, 3H
- Size: 6 - 9 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/2 HP, 1,725 rpm, 48YZ, 115V (484H33)
- CLESCO PBCM-BE-100 Pillow Block Bearing (PBCM-BE-100)
- VELVAC Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting (100131)
- ENERPAC Rc10 Ton Spring Kit Rc1014 (RC10K37)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- HAYNES Haynes 80 12-4 oz Lubri Film Plus Tube (80)
- HAYNES Haynes 70S 1-12 oz Lubri Film Cartridge Cartridge (70S)
- HAYNES Haynes 87 100-4 oz Lubri Film Tubes (87)
- HAYNES 1oz Silicone Grease Tube, 500 per Box (104)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- CRC Chute Lube Lubricant, 55 Gal. (03223)
- Haynes Lubricants