Shop All Food Grade Lubricants
Haynes
74 500 Plus 1 lb. Synthetic Food-Grade Lubricating Grease
Mfr # 401H74
Zoro # G911593988
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haynes
- MFR # 401H74
- Zoro # G911593988
- Country of Origin United States
- Category Food Grade Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 74 500 Plus 1 lb. synthetic food-grade lubricating grease. Designed to guard against metal-to-metal contact that can result in costly damage to machinery in high temperature / high load bearing applications this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food production facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service calls.Designed specifically to reduce any friction or wear in your high-speed bearings this synthetic lubricant features a high drop point of 500 degrees Fahrenheit to help extend lubrication intervals and improve lubrication performance. It's also resistant to water washout steam chemical attacks and other contaminants. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is stored in a large 1 lb. container for convenient application. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Weight: 1 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6012 2RS1 GJN, Single Row Ball Brgs, 6012 2RS1 GJN (6012 2RS1 GJN)
- EAGLE BELTING Twisted O-Ring, 3/16in., Clear, 14 in., PK50 (5050008)
- QA1 Spher Bearing, 1.5000in Bore dia., GEZ-2RS (45GY25)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 (L0879-060)
- LUBRIPLATE Sfgo Ultra 460, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-460 (L0987-057)
- JET-LUBE Food Grade Silicone Lubrcnt, Aerosol, 12oz (50641)
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 (FOODSAFE GEAR FG-460-001)
- LUBRIPLATE Fmo-350, 5 Gal Pail, Iso-68 H-1/Food Grade Usp White Mineral Oil (L0741-060)
- LUBRIPLATE Synxtreme Fg-2/460, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purp (L0320-098)
- Haynes Penetrants and Lubricants