Shop All Food Grade Lubricants
Haynes
71 500 Plus 100 lb. Synthetic Food-Grade Lubricating Grease
Mfr # 401H71
Zoro # G411593938
product price: $2,531.99
/ea
Free Shipping & Returns
$2,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haynes
- MFR # 401H71
- Zoro # G411593938
- Country of Origin United States
- Category Food Grade Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 71 500 Plus 100 lb. synthetic food-grade lubricating grease. Designed to guard against metal-to-metal contact that can result in costly damage to machinery in high temperature / high load bearing applications this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food production facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency!Designed specifically to reduce any friction or wear in your high-speed bearings this synthetic lubricant features a high drop point of 500 degrees Fahrenheit to help extend lubrication intervals and improve lubrication performance. It's also resistant to water washout steam chemical attacks and other contaminants. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is stored in a large 100 lb. drum so that you'll have enough product to last a while. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Weight: 100 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Control Valve, 120VAC, 1/2" Size (P2LDX594ESNDDB53)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK72 X 1-7/16 SHEAVE (BK72 X 1-7/16 SHEAVE)
- CENTURY Unit Bearing Fan Motor (298)
- LUBRIPLATE H-1/food grade silicone-fortified fluid SILICONE FG-350, 4PK (L0723-057)
- LUBRIPLATE Sfgo Ultra 68, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-68 (L0917-060)
- LUBRIPLATE Fp-150 Oil, 5 Gal Pail, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-060)
- CRC Food Grade Lubricant and Sealant, 6 Oz. (03085)
- LUBRIPLATE Fmo-500-Aw, Drum, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 (L0883-062)
- SMPLY SMPLY. 99.7% Pure USP Vegetable Glycerin - Food Grade - 1 Gallon (SMPLY-GLY-1G)
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- Haynes Food Grade Lubricants