Shop All Lubricants
Haynes
63 Lubri-Film 100 lb. Heavy-Duty Lubricating Grease
Mfr # 401H63
Zoro # G311594073
product price: $1,518.99
/ea
Free Shipping & Returns
$1,518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haynes
- MFR # 401H63
- Zoro # G311594073
- Country of Origin United States
- Category Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 63 Lubri-Film 100 lb. heavy-duty lubricating grease. Designed to guard against metal-to-metal contact that can result in costly damage to machinery this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food packaging and processing facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency! This lubricant is ideally suited for use on slides bearings and other surfaces to help maintain effectiveness and also reduce corrosion.Bound to minimize downtime spent on maintenance this lubricant offers superior resistance to separation and bleeding. Additionally it will not dry or gum on your machinery making it easy to clean off when desired. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is stored in a large 100 lb. drum so that you'll have enough product to last a while. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Weight: 100 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (BX42)
- CRC Protectants 13-Oz Inst Cold Ga (05048)
- KEYSCO TOOLS Quick Change Retainer Spring, Viking (77350)
- DAYTON A21 V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (3GWG4)
- HAYNES Haynes 80 12-4 oz Lubri Film Plus Tube (80)
- HAYNES Haynes 87 100-4 oz Lubri Film Tubes (87)
- HAYNES 1oz Silicone Grease Tube, 500 per Box (104)
- HAYNES Haynes 70S 1-12 oz Lubri Film Cartridge Cartridge (70S)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- LOCTITE Silicone Carbide Grease, 1LB G 80 GRIT S/C G/M CLOVER LAPPING COMPOUND (LOC39473)
- Haynes Penetrants and Lubricants