No Product Image Available

Haynes

500-25 25 lb. Multi-Purpose High Temperature Lubricating Grease


product price: $603.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Haynes
  • MFR # 401H50025
  • Zoro # G311594080
  • Country of Origin United States
  • Category Lubricants

Description

Keep your equipment operating smoothly by using this Haynes 500-25 25 lb. multi-purpose high temperature lubricating grease. Designed to guard against metal-to-metal contact that can result in costly damage to machinery in high temperature / high load bearing applications this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food production facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency!Designed specifically for use in high temperature/load bearing applications this lubricant features a high drop point 500 degrees extreme pressure qualities and boundary friction protection. It's also resistant to water washout steam chemical attacks and other contaminants. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is stored in a 25 lb. pail for convenient application. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Weight: 25 lb.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.