No Product Image Available

Haynes

47 Lubri-Film 1 oz. Heavy-Duty Lubricating Grease


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your equipment operating smoothly by using this Haynes 47 Lubri-Film 1 oz. heavy-duty lubricating grease. Designed to guard against metal-to-metal contact that can result in costly damage to machinery this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food packaging and processing facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency! This lubricant is ideally suited for use on slides bearings and other surfaces to help maintain effectiveness and also reduce corrosion.Bound to minimize downtime spent on maintenance this lubricant offers superior resistance to separation and bleeding. Additionally it will not dry or gum on your machinery making it easy to clean off when desired. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is also stored in a handy squeeze bottle with a convenient twist cap for efficient application. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Capacity: 1 oz.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.