Shop All Lubricants
Haynes
16 CIP-Film 100 lb. Low Temperature Lubricating Grease
Mfr # 401H16
Zoro # G311594059
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haynes
- MFR # 401H16
- Zoro # G311594059
- Country of Origin United States
- Category Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 16 CIP-Film 100 lb. low temperature lubricating grease. Designed to guard against metal-to-metal contact that can result in costly damage to machinery this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food packaging and processing facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency!Designed specifically for clean-in-place systems this lubricant is ideal for use on food processing equipment with frequent lubrication intervals. It has a low melting point of 120 degrees Fahrenheit and it's also tasteless odorless and non-toxic. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is stored in a large 100 lb. drum so that you'll have enough product to last a while. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Weight: 100 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- DIXON 3/4" x 1" NPT Steel Combination Nipple Threaded (STC0510)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- CLESCO F2PS-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-050)
- HAYNES Haynes 80 12-4 oz Lubri Film Plus Tube (80)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- HAYNES Haynes 50 6-9 oz Spray Vans Per Carton (50)
- HAYNES Haynes 87 100-4 oz Lubri Film Tubes (87)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- HAYNES Haynes 70S 1-12 oz Lubri Film Cartridge Cartridge (70S)
- KRYLON Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - SC0206000 (SC0206000)
- Haynes Penetrants and Lubricants