Shop All Lubricants
Haynes
109 15 Gallon Sanitary Silicone Lubricant Oil
Mfr # 401H109
Zoro # G811634958
product price: $6,457.99
/ea
Free Shipping & Returns
$6,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haynes
- MFR # 401H109
- Zoro # G811634958
- Country of Origin United States
- Category Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 109 15 gallon sanitary silicone lubricant spray. Designed to guard against metal-to-metal contact that can result in costly damage to machinery this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food packaging and processing facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency!Bound to minimize downtime spent on maintenance this lubricant features a high percentage of silicone for optimal use. Additionally it can be used as a release agent on plastic/rubber mold equipment or anti-rust film on equipment. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1 and H-3!! This lubricant is stored in a 15 gallon drum so that you'll have enough product to last a while. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Capacity: 15 gallons
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (VEM3550)
- GATES 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230K)
- NTN Radial Ball Bearing, 2.1870 In. W (8445C3)
- DAYTON 4X728 Flange Mount Bearing (2 Bolt) (4X728)
- HAYNES Haynes 80 12-4 oz Lubri Film Plus Tube (80)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- HAYNES Haynes 50 6-9 oz Spray Vans Per Carton (50)
- HAYNES Haynes 87 100-4 oz Lubri Film Tubes (87)
- HAYNES 1oz Silicone Grease Tube, 500 per Box (104)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- KANO 1 Gallon Microil High-Grade Precision Instrument Lubricant (MC011)
- Haynes Lubricants