Shop All Lubricants
Haynes
102 1 lb. Synthetic Lubricating Silicone Grease
Mfr # 401H102
Zoro # G111594143
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haynes
- MFR # 401H102
- Zoro # G111594143
- Country of Origin United States
- Category Lubricants
Description
Keep your equipment operating smoothly by using this Haynes 102 1 lb. synthetic lubricating silicone grease. Designed to guard against metal-to-metal contact that can result in costly damage to machinery this item is perfect for busy restaurants bars bakeries hotels banquet hall kitchens and large scale food packaging and processing facilities. Simply apply it evenly to all moving parts of your equipment to keep them well lubricated which will prolong their service life and reduce service call frequency!Bound to minimize downtime spent on maintenance this lubricant features a high percentage of silicone for optimal use. Additionally it can be used in high vacuum or pressure systems and on EPDM seals. Plus its food grade formula is made with FDA-approved ingredients that are kosher and halal certified not to mention registered H-1! This lubricant is stored in a 1 lb. container. Designed to keep your equipment running at peak performance this lubricant is just what you need.Overall Dimensions:Weight: 1 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- FOSTER FIH Series, Unvalved Plugs (FH22MB)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- D&D 65" Outside Length, 1/2" Top Width, 1 Ribs (AX63)
- HAYNES Haynes 80 12-4 oz Lubri Film Plus Tube (80)
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- HAYNES Haynes 87 100-4 oz Lubri Film Tubes (87)
- HAYNES Haynes 70S 1-12 oz Lubri Film Cartridge Cartridge (70S)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- HAYNES 1oz Silicone Grease Tube, 500 per Box (104)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- Haynes Penetrants and Lubricants