Shop All Certificates & Awards
Hayes
Very Important Parent Award, 8.5in x 11in, PK90
Mfr # VA641
Zoro # G2880150
product price: $19.65
/pk 90, $0.22/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Includes 90 certificates
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA641
- Zoro # G2880150
- UPC # 194629028177
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5+ Years |
Includes | 90 certificates |
Recommended Grade | Grade K+ |
Description
Very Important Parent Award Certificate features a light blue background with an image of a trophy. This authentic Hayes certificate is a great way to thank parents for their hard work! These parent awards are great for teachers and administration to give out at award ceremonies and end of the year parties. These certificates are printed in full color on high quality paper. Certificates measure 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: Very Important Parent Award This Honor Is Bestowed Upon _____ in recognition of faithful and devoted service while participation in _____ Awarded at _____ this _____ day of _____ year of _____. These blank parent certificates can be personalized with their name and information regarding the award. They can be handwritten or printed. Downloadable template is available.
Certificate reads: Very Important Parent Award This Honor Is Bestowed Upon _____ in recognition of faithful and devoted service while participation in _____ Awarded at _____ this _____ day of _____ year of _____. These blank parent certificates can be personalized with their name and information regarding the award. They can be handwritten or printed. Downloadable template is available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (GI110-00G)
- ZORO SELECT 10" x 10" Open Poly Bags, 2 mil, Clear (5DGW9)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- HAYES High Honor Roll Certificate, PK90 (VA586)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- GREAT PAPERS Certificate Grade School Diploma, PK15 (2020002)
- Hayes Certificates & Awards