Shop All Certificates & Awards
Hayes
Student of the Month Certificate, 8.5in x 11in, PK90
Mfr # VA628
Zoro # G2874130
product price: $22.19
/pk 90, $0.25/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Includes 90 certificates
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA628
- Zoro # G2874130
- UPC # 194629028122
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 90 certificates |
Recommended Age | 5+ Years |
Description
Student of the Month certificates are a great way to reward student for their hard work and dedication in class. These beautifully designed Hayes certificates feature a colorful design with the months of the year listed in the background. These student certificates are great for teachers and administrators to give out at classroom parties and award ceremonies. The blank certificates can be personalized with the student's name and other information regarding the certificate. The certificates are printed in full color on high quality paper. The certificates can be handwritten or printed by using a downloadable template. Measures 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: Student of the Month This Certifies That _____ of _____ (School) _____ (City) _____ (State) has been recognized for outstanding achievement in _____ school year of _____ to _____ and is hereby awarded this certificate of distinction. Given this _____ day of _____ year of _____.
Certificate reads: Student of the Month This Certifies That _____ of _____ (School) _____ (City) _____ (State) has been recognized for outstanding achievement in _____ school year of _____ to _____ and is hereby awarded this certificate of distinction. Given this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUND WORLD PRODUCTS World ScrunchMap (SM01)
- ZORO SELECT Hanging File Folders with Sides 9-3/8" x 11-3/4", Standard Green, Pk10 (UNV14160)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48 (74865)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Smll, Wht, PK500 (HS14251A)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- HAYES Honor Roll Certificate, PK5 (VA512-5)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- BETTER OFFICE PRODUCTS Award Certificate Paper, Silver Foil Metallic Border, Ivory, Letter Size, Diploma Cert Paper, 100PK (64493)
- Hayes Certificates & Awards