Shop All Arts & Crafts
Hayes
Soft Cover Blank Book, 7 x 8.5in Portrait, 14 Sheets Per Book, PK24
Mfr # BK524
Zoro # G6642615
product price: $42.59
/pk 24, $1.77/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White/White
- Includes 24 Blank Books
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # BK524
- Zoro # G6642615
- UPC # 734675255242
- Country of Origin China
- Category Arts & Crafts
Details
Color | White/White |
Includes | 24 Blank Books |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Soft Cover Portrait Blank Books are great for writing and illustrating your own book, document a special event or for creating a journal! These blank books for perfect for budding authors and illustrators. Bright white paper is ideal for crayons, markers, pencils and other art materials. Plain, matte cover is ready for illustrations and personalization. They are great to keep in the classroom or at home, for spur of the moment projects! Using these blank books are great for igniting creativity in children and adults.
• Book contains 28 pages (14 two-sided sheets)
• Measures 7" wide x 8.5" high
• Bright white 80 lb. paper stock
• Pack of 24
• Book contains 28 pages (14 two-sided sheets)
• Measures 7" wide x 8.5" high
• Bright white 80 lb. paper stock
• Pack of 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Size 33, 1/4 lb., Cyan Blue (42339)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- 3M Note, Popup, Pastel, 3X3 Pk (MMM6549PUA)
- HAYES Hardcover Blank Book 11x8.5 Landscape, PK24 (BK324)
- HAYES Hardcover Blank Book 8.5x11 Portrait, PK24 (BK124)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- HAYES Hardcover Blank Book 8x6 Landscape, PK24 (BK424)
- ROYLCO Roylco R59604 Educational Light Cube Replacement Remote control (R59604)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS GALLON 4 PK (2002804)
- SPECTRA Deluxe Bleeding Art Tissue, Apple Green, 20x30, PK120 (P0059122)
- Hayes