Shop All Certificates & Awards
Hayes
Social Studies Achievement Certificate, PK90
Mfr # VA575
Zoro # G1421547
product price: $20.19
/pk 90, $0.22/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Material Paper
- Includes 90 certificates
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA575
- Zoro # G1421547
- UPC # 194629031313
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 3+ Years |
Material | Paper |
Includes | 90 certificates |
Recommended Grade | Grade PK+ |
Description
Social Studies Achievement Certificates are great to give out to students who have excelled in their social studies class! These beautifully designed Hayes certificates features a light blue and white marbled background. These social studies awards are great to give out at end of the school year parties and award ceremonies. These blank achievement certificates can be personalized with the student's name and information regarding the certificate. These blank achievement certificates can be personalized with a downloadable template. Measures 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: Social Studies Achievement Certificate This Honor Is Bestowed Upon _____ in recognition of outstanding achievement in _____ At _____ this _____ day of _____ year of _____.
Certificate reads: Social Studies Achievement Certificate This Honor Is Bestowed Upon _____ in recognition of outstanding achievement in _____ At _____ this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn436Bk Tn-436Bk Black Toner (TN-436BK-PCI)
- GHENT Rubber Bulletin Board 24"x36", Aluminum Frame (ATR23-TN)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- HAYES High Honor Roll Certificate, PK90 (VA586)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years (VA703)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Color: Multi (VA503)
- QUALITY RESOURCE GROUP Travel Mug, Safety Begins Here, 18 oz. (3771)
- Hayes Certificates & Awards