Shop All Certificates & Awards
Hayes
Science Fair Participation Award, 8.5in x 11in, PK90
Mfr # VA572
Zoro # G1423008
product price: $20.69
/pk 90, $0.23/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 90 certificates
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA572
- Zoro # G1423008
- UPC # 194629031252
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Includes | 90 certificates |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Material | Paper |
Description
Science Fair Participation Certificates are given to students who created a display for the science fair. These beautiful Hayes certificates show images of science tools and different types of science experiments. These science fair certificates will be a keepsake for years to come. Certificates measure 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: We Hereby Commend _____ for participation in _____ Science Fair Participation At _____ this _____ day of _____ year of _____. These blank participation certificates can be handwritten or printed. Downloadable Microsoft Word templates available.
Certificate reads: We Hereby Commend _____ for participation in _____ Science Fair Participation At _____ this _____ day of _____ year of _____. These blank participation certificates can be handwritten or printed. Downloadable Microsoft Word templates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOME PUBLISHING Auto Mileage Log, Gray (DOM770)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- ENCORE PACKAGING Wide Band, 2-1/2" x 1/16", Sz31, 1 lb. Bag (EP-4031)
- PENTEL Pencil, Mech, Sharp, 0.9Mm, Yw (P209G)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Color: Multi (VA503)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- GREAT PAPERS Certificate Faux Parchment, Ivory, PK50 (2014030)
- Hayes Certificates & Awards