Shop All Certificates & Awards
Hayes
Reading Achievement Certificate, PK90
Mfr # VA577
Zoro # G1421632
product price: $21.49
/pk 90, $0.24/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material Paper
- Includes 90 certificates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # VA577
- Zoro # G1421632
- UPC # 194629030071
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | Paper |
Includes | 90 certificates |
Description
Reading Achievement Certificates are given to student who have shown outstanding work in their reading skills. These Hayes achievement certificates feature a blue marbled paper background with a book like look to the certificate image. These certificates will be a keepsake for years to come. These reading awards are great to give out at end of the school year and award ceremonies. These blank achievement certificates can be personalized with a downloadable template. Measures 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: Reading Achievement Certificate This Honor Is Bestowed Upon _____ in recognition of outstanding achievement in _____ At _____ this _____ day of _____ year of _____.
Certificate reads: Reading Achievement Certificate This Honor Is Bestowed Upon _____ in recognition of outstanding achievement in _____ At _____ this _____ day of _____ year of _____.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- ZEBRA PEN K-Refill 0.7mm Black 2pk (85212)
- ASP Vehicle Check In Report, 8 1/2" X 11" - 2 Part, 100 Per Pack Pk (605)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Preschool Progress Report, Three Year Olds, PK60 (PRC1)
- HAYES Preschool Progress Report, Four Year Olds, PK60 (PRC4)
- HAYES Kindergarten Diploma, 8.5in x 11in, PK90, Recommended Age: 5-6 Years (VA703)
- HAYES High Honor Roll Certificate, PK90 (VA586)
- GREAT PAPERS Training Stock Certificate, PK6 (038967)
- Hayes Certificates & Awards