Shop All Certificates & Awards
Hayes Publishing
Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK
Mfr # PRC12
Zoro # G905721502
product price: $32.19
/pk 60, $0.54/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 60 reports
- Material Paper
- Recommended Grade Grade PK-K
- Recommended Age 4-5 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes Publishing
- MFR # PRC12
- Zoro # G905721502
- UPC # 194629059324
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Includes | 60 reports |
Material | Paper |
Recommended Grade | Grade PK-K |
Recommended Age | 4-5 years |
Description
Pre-Kindergarten Progress Reports designed for 4 and 5 year olds provide a detailed listing of achievements in various curriculum areas. Colorful, easy-to-read reports help parents appreciate the progress their children have made. Areas include self-reliance skills, practical skills, social and emotional skills, work habits, listening and speaking skills, fine motor skills, gross motor skills, reading and math readiness and music, art, science, and social studies readiness skills. Reports are 2 sided, full-color tri-fold sheets. Closed reports measure 5" x 8". Each pack includes 10 reports. Sold as 6 packs for a total of 60 reports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Paper, 40 lb., White, 30 In. W (5PGK8)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Paint (44219)
- ACCUFORM Sealing Tape, Potable Water Cooler, 55 yd Length, 2 in Width, Poly Film Material Type, GreenWhite (KWC100)
- CYNAMED EMT Medical Shears, 7.25", Blue (CYZR-0066)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- GREAT PAPERS Certificate Grade School Diploma, PK15 (2020002)
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- GREAT PAPERS Certificate Gold Metallic Border, PK25 (934025)
- Hayes Publishing Certificates & Awards