Shop All Certificates & Awards
Hayes Publishing
Kindergarten Progress Report, 60PK
Mfr # PRC3
Zoro # G705721535
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K
- Material Paper
- Includes 60 Reports
- Recommended Age 5-6 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayes Publishing
- MFR # PRC3
- Zoro # G705721535
- UPC # 194629059348
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Grade | Grade K |
Material | Paper |
Includes | 60 Reports |
Recommended Age | 5-6 years |
Description
Kindergarten Progress Reports provide a detailed listing of achievements in various curriculum areas. Colorful, easy-to-read Hayes reports help parents appreciate the progress their children have made. Areas include practical skills, social and emotional skills, work habits, listening and speaking skills, reading and math skills, music, art, science, health, social studies skills, and physical skills. Reports are 2 sided, full-color tri-fold sheets. Closed reports measure 5" x 8". Each pack includes 10 reports. Sold as 6 packs for a total of 60 reports.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 1/2", White (05706)
- BUSINESS SOURCE Storage Box, 12 PK (26758)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Yellow, Pk50 (F150ZP YELLOW50)
- HAYES PUBLISHING Pre-Kindergarten Progress Report, 4 and 5 year olds, 60PK (PRC12)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- ST JAMES Certs, Everydayhero, Ivy, 25Pk (FST83730)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- TREND ENTERPRISES Kindergarten Diploma, PK180, Recommended Grade: Grade K (T17005)
- THE MAREK GROUP Slogan Key Ring, Plastic, 2-1/2 in. (551)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- Hayes Publishing Certificates & Awards