Shop All Arts & Crafts
Hayes Publishing
Hardcover Blank Book, Portrait 6in. x 8in., 12PK
Mfr # BK200
Zoro # G905262715
product price: $37.89
/pk 12, $3.16/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 80# paper stock
- Includes 12 books
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes Publishing
- MFR # BK200
- Zoro # G905262715
- UPC # 194629084616
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Material | 80# paper stock |
Includes | 12 books |
Description
Write and illustrate your own book, document a special event or create a travel journal! Plain white hardcover blank books for the author and illustrator in every student. Bright white paper is ideal for paints, crayons, markers, pencils and other art materials. Book contains 28 pages (14 sheets) of bright white 80# paper stock. Measures 6" wide x 8" high x 0.375" deep. Sold as a pack of 12 books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK50 (903115PK10)
- CASIO DM1200BM Desktop Calculator, 12-Digit LCD, Silver (DM-1200BM)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- PACON Board, Tag, Hvy, 9X12, We, 100Sh Pk (PAC5211)
- CREATIVITY STREET Paint Cup, Non-Spill, w/Brush Holder, PK10 (5104)
- HANDY ART Acrylic Paint, Pint, Primary Set, 12 Colors (881-030)
- CRAYOLA Epic Book of Awesome 288-Page Coloring Book, PK6 (40585)
- TREND Letters, Upper/Lowercase Combo, Blue, PK216 (T79744)
- PRISMACOLOR Colored Pencils, 12 Color, PK288 (1774262)
- Hayes Publishing