Shop All Certificates & Awards
Hayes
Preschool Progress Report, Two Year Olds, PK60
Mfr # PRC0
Zoro # G1427031
product price: $29.29
/pk 60, $0.49/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Age 2-3 Years
- Includes 60 reports
- Recommended Grade Grade PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # PRC0
- Zoro # G1427031
- UPC # 194629059287
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Material | Paper |
Recommended Age | 2-3 Years |
Includes | 60 reports |
Recommended Grade | Grade PK |
Description
Preschool Progress Reports designed for 2 year olds provide a detailed listing of achievements in various curriculum areas. Colorful, easy-to-read Hayes reports help parents appreciate the progress their children have made. Areas include social and emotional skills, work habits, fine motor skills, gross motor skills, reading and math readiness, body parts, listening and speaking skills, self-reliance skills, music skills, and art skills. Reports are 2 sided, full-color tri-fold sheets. Closed report measures 5" x 8". Each pack includes 10 progress reports. Sold as 6 packs for a total of 60 reports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", With White Block (WR22)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Yellow, 250/Roll (DL633L)
- WILSON JONES Accounting Sheets, 30 Columns, 11x17, PK100 (WG50-30A)
- ROTOZIP XBITS 5/32 METAL ROTOZP (XB-MC1)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Honor Roll Certificate, PK5 (VA512-5)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Recommended Grade: Grade K (VA501)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90, Color: Multi (VA601)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- Hayes Certificates & Awards