Shop All Certificates & Awards
Hayes
Preschool Progress Report, Three Year Olds, PK60
Mfr # PRC1
Zoro # G1427372
product price: $28.15
/pk 60, $0.47/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK
- Includes 60 reports
- Recommended Age 3-4 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayes
- MFR # PRC1
- Zoro # G1427372
- UPC # 194629059300
- Country of Origin China
- Category Certificates & Awards
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK |
Includes | 60 reports |
Recommended Age | 3-4 Years |
Description
Preschool Progress Reports designed for 3 year olds provide a detailed listing of achievements in various curriculum areas. Colorful, easy-to-read Hayes reports help parents appreciate the progress their children have made. Areas include social and emotional skills, work habits, fine motor skills, gross motor skills, reading and math readiness, body parts, listening and speaking skills, self-reliance skills, music skills, and art skills. Reports are 2 sided, full-color tri-fold sheets. Closed report measures 5" x 8". Each pack includes 10 reports. Sold as 6 packs for a total of 60 reports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 121 Black Toner 5K Yield (3252C001)
- MELISSA & DOUG Painted Wood Blocks Set, 100 Pieces (481)
- DURA-INK Industrial Marker, Fine Tip, Red Color Family, Ink (96576)
- CANON ChromaLife100+ Ink 6384B008 (CLI-42), Black/Gray/Light Gray, PK4 (6384B008)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- HAYES Honor Roll Certificate, PK5 (VA512-5)
- HAYES Kindergarten Certificate, 8.5in x 11in, PK90 (VA701)
- HAYES Kindergarten Diploma, PK180, Color: Multi (VA203CL)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- GREAT PAPERS Certificate Cover Petal Touch, Blue, PK5 (2019001)
- Hayes Certificates & Awards