Shop All Certificates & Awards
Hayes
Preschool Progress Report, Four Year Olds, PK60
Mfr # PRC4
Zoro # G1427488
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4 Years
- Includes 60 reports
- Recommended Grade Grade PK
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayes
- MFR # PRC4
- Zoro # G1427488
- UPC # 194629059355
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 4 Years |
Includes | 60 reports |
Recommended Grade | Grade PK |
Material | Paper |
Description
Preschool Progress Reports designed for 4 year olds provide a detailed listing of achievements in various curriculum areas. Colorful, easy-to-read Hayes reports help parents appreciate the progress their children have made. Areas include self-reliance skills, practical skills, social and emotional skills, work habits, listening and speaking skills, fine motor skills, gross motor skills, reading and math readiness and music, art, science, and social studies readiness skills. Evaluation Reports are 2 sided, full-color tri-fold sheets. Closed measure 5" x 8". Each pack includes 10 reports. Sold as 6 packs for a total of 60 reports.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wrap Machine Option - Stretch Wrap (SWA-FILM)
- PILOT Pen, Precise, V7, Rb, 0.7Mm, Rd, PK12 (35352)
- AVERY DENNISON INK, STAMP PAD, 2 OZ, BK (21448)
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- HAYES Certificate ofPerfect Attendance, PK5 (VA513-5)
- HAYES Blank 2" Gold Certificate Seals, 50 Per Pack, PK6 (VA313)
- HAYES Honor Roll Certificate, PK5 (VA612-5)
- HAYES Reading Achievement Certificate, PK90 (VA577)
- HAYES Certificate of Achievement, PK90 (VA508)
- HAYES Honor Roll Certificate, PK5 (VA512-5)
- BARKER CREEK Kai Ola Student of The Week Recognition Awards and Bookmarks, 90/Set (4174)
- Hayes Certificates & Awards